https://www.bdiexpress.com/medias/INDXXXXXXXXX-27277686-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4M3xpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1ETTNNelk1T0RjeE5UWTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qY3lOemMyT0RaZk16QXdlRE13TUM1cWNHY3xjYTUwNTE3ODdiMWU0YmIwOTk5NmVlZGU4YmNiODU1OTNkNjc4ZDEzMzQ2OGI0ZDg2Mjk0MWUwMDM0ODY0NGVi
FESTO
FESTO
PUN-H-4X0.75-TSW NR. 8048673
FESTO FESTO
描述
FESTO PUN-H-4X0.75-TSW NR. 8048673
Polyurethane Tubing; 2.6MM Inside Diameter; 4MM Outside Diameter; 50M Length; Translucent Black; 52 Shore D Hardness; 8MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
制造商部件号
PUN-H-4X0.75-TSW NR. 8048673
BDI部件号
26988022
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/PUN-H-4X0-75-TSW-NR-8048673/p/26988022
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Polyurethane
重量/磅
0.93696
产品明细
Polyurethane Tubing
产品规格
2.6MM Inside Diameter; 4MM Outside Diameter; 50M Length; Translucent Black; 52 Shore D Hardness; 8MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
详细描述
Polyurethane Tubing; 2.6MM Inside Diameter; 4MM Outside Diameter; 50M Length; Translucent Black; 52 Shore D Hardness; 8MM Minimum Bending Radius; 10Bar Maximum Operating Pressure