

FESTO
FESTO
PUN-H-F-14X2-SW ; 8153418
FESTO FESTO
描述
FESTO PUN-H-F-14X2-SW ; 8153418
Polyurethane Tubing; 9.8MM Inside Diameter; 14MM Outside Diameter; 50M Length; Black; 52 Shore D Hardness; 38MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
制造商部件号
PUN-H-F-14X2-SW ; 8153418
BDI部件号
26974055
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/PUN-H-F-14X2-SW-;-8153418/p/26974055
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tubing
关键字串
Polyurethane
重量/磅
10.04206
产品明细
Polyurethane Tubing
产品规格
9.8MM Inside Diameter; 14MM Outside Diameter; 50M Length; Black; 52 Shore D Hardness; 38MM Minimum Bending Radius; 10Bar Maximum Operating Pressure
详细描述
Polyurethane Tubing; 9.8MM Inside Diameter; 14MM Outside Diameter; 50M Length; Black; 52 Shore D Hardness; 38MM Minimum Bending Radius; 10Bar Maximum Operating Pressure