

PNEUMAX
PNEUMAX
TD0806-10 crevo PTFE
PNEUMAX PNEUMAX
描述
PNEUMAX TD0806-10 crevo PTFE
Tubing; 6MM Inside Diameter; 8MM Outside Diameter; 20M Length; 260 Degree C Temperature; Translucent Color; Soft Fluoropolymer
制造商部件号
TD0806-10 crevo PTFE
BDI部件号
25188037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/TD0806-10-crevo-PTFE/p/25188037
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.14
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
6MM Inside Diameter; 8MM Outside Diameter; 20M Length; 260 Degree C Temperature; Translucent Color; Soft Fluoropolymer
详细描述
Tubing; 6MM Inside Diameter; 8MM Outside Diameter; 20M Length; 260 Degree C Temperature; Translucent Color; Soft Fluoropolymer