https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119116-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDN8aW1hZ2UvanBlZ3xhREU0TDJnMk9DOHhNREEzTmpZNE16STNNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRreE1UWmZNekF3V0RNd01DNXFjR2N8M2RiY2EzNTE4NmNhY2JkYzY4OTQ2MjY5ZWYxYzE3ZjY0NGRjOTM4ZTVlZTgyMDA2ZmExYjNkYWYyMGIyMTExNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119116-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk4MDN8aW1hZ2UvanBlZ3xhREU0TDJnMk9DOHhNREEzTmpZNE16STNNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRreE1UWmZNekF3V0RNd01DNXFjR2N8M2RiY2EzNTE4NmNhY2JkYzY4OTQ2MjY5ZWYxYzE3ZjY0NGRjOTM4ZTVlZTgyMDA2ZmExYjNkYWYyMGIyMTExNw
BDI APPROVED
BDI APPROVED
TUBULATURA FLEXIBILA 50MM PU 600 C ECO
BDI APPROVED BDI APPROVED
描述
BDI APPROVED TUBULATURA FLEXIBILA 50MM PU 600 C ECO
Polyurethane Tubing; 50MM Inside Diameter; 55MM Outside Diameter; 0.6MM Wall Thickness; 50MM Minimum Bend Radius; 0.7Bar Pressure
制造商部件号
TUBULATURA FLEXIBILA 50MM PU 600 C ECO
BDI部件号
25119116
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/TUBULATURA-FLEXIBILA-50MM-PU-600-C-ECO/p/25119116
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Tubing
关键字串
Polyurethane
产品明细
Polyurethane Tubing
产品规格
50MM Inside Diameter; 55MM Outside Diameter; 0.6MM Wall Thickness; 50MM Minimum Bend Radius; 0.7Bar Pressure
详细描述
Polyurethane Tubing; 50MM Inside Diameter; 55MM Outside Diameter; 0.6MM Wall Thickness; 50MM Minimum Bend Radius; 0.7Bar Pressure

