USA SEALING
USA SEALING
ZUSA-HT-118
USA SEALING USA SEALING
描述
USA SEALING ZUSA-HT-118
Clear PVC Tubing, 1/4" Inside Diameter X 3/8" Outside Diameter X 10FT Length, Clear PVC is For General Purpose Use Over a Wide Range of Chemicals, It is Colorless and Clear to Easily Observe Flow
制造商部件号
ZUSA-HT-118
BDI部件号
23742148
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/ZUSA-HT-118/p/23742148
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005140700
重量 / Kilogram
0.18
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
Clear PVC Tubing, 1/4" Inside Diameter X 3/8" Outside Diameter X 10FT Length
详细描述
Clear PVC Tubing, 1/4" Inside Diameter X 3/8" Outside Diameter X 10FT Length, Clear PVC is For General Purpose Use Over a Wide Range of Chemicals, It is Colorless and Clear to Easily Observe Flow