USA SEALING
USA SEALING
ZUSA-HT-2226
USA SEALING USA SEALING
描述
USA SEALING ZUSA-HT-2226
3A and NSF Clear PVC Tubing, 1/2" Inside Diameter X 5/8" Outside Diameter X 50FT Length, Clear Color, This High Purity PVC Tubing is Made of FDA Compliant Materials and Certified to 3A Standards For Food, Beverage, Dairy and Pharmaceutical Applications, It is Colorless and Clear to Easily Observe Flow
制造商部件号
ZUSA-HT-2226
BDI部件号
23742311
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/ZUSA-HT-2226/p/23742311
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005355173
重量 / Kilogram
1.485
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
3A and NSF Clear PVC Tubing, 1/2" Inside Diameter X 5/8" Outside Diameter X 50FT Length, Clear Color
详细描述
3A and NSF Clear PVC Tubing, 1/2" Inside Diameter X 5/8" Outside Diameter X 50FT Length, Clear Color, This High Purity PVC Tubing is Made of FDA Compliant Materials and Certified to 3A Standards For Food, Beverage, Dairy and Pharmaceutical Applications, It is Colorless and Clear to Easily Observe Flow