USA SEALING
USA SEALING
ZUSA-HT-225
USA SEALING USA SEALING
描述
USA SEALING ZUSA-HT-225
Super Soft Latex Tubing For Air, 1/16" Inside Diameter X 1/8" Outside Diameter X 25FT Length, Amber Color, Latex is Naturally Very Strong and Stretches and Compresses Better Than Other Rubber Materials, This Latex Tubing is Extra Soft Making It Easy to Work With, Yet is Still Stronger Than Other Rubber Tubing
制造商部件号
ZUSA-HT-225
BDI部件号
23742815
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/ZUSA-HT-225/p/23742815
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005148669
重量 / Kilogram
0.09
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
Super Soft Latex Tubing For Air, 1/16" Inside Diameter X 1/8" Outside Diameter X 25FT Length, Amber Color
详细描述
Super Soft Latex Tubing For Air, 1/16" Inside Diameter X 1/8" Outside Diameter X 25FT Length, Amber Color, Latex is Naturally Very Strong and Stretches and Compresses Better Than Other Rubber Materials, This Latex Tubing is Extra Soft Making It Easy to Work With, Yet is Still Stronger Than Other Rubber Tubing