USA SEALING
USA SEALING
ZUSA-HT-570
USA SEALING USA SEALING
描述
USA SEALING ZUSA-HT-570
Reinforced High Pressure Polyurethane Tubing For Drinking Water, 1/2" Inside Diameter X 21/32" Outside Diameter X 10FT Length, Clear Color, This Polyurethane is Reinforced With a Polyester Braid Meets FDA and NSF Standards and is Often Used For Drinking Water, as Well as Food and Beverage Applications, It is Stronger and More Abrasion Resistant Than Silicone Tubing, But Not as Flexible
制造商部件号
ZUSA-HT-570
BDI部件号
23742811
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/ZUSA-HT-570/p/23742811
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005152499
重量 / Kilogram
0.36
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
Reinforced High Pressure Polyurethane Tubing For Drinking Water, 1/2" Inside Diameter X 21/32" Outside Diameter X 10FT Length, Clear Color
详细描述
Reinforced High Pressure Polyurethane Tubing For Drinking Water, 1/2" Inside Diameter X 21/32" Outside Diameter X 10FT Length, Clear Color, This Polyurethane is Reinforced With a Polyester Braid Meets FDA and NSF Standards and is Often Used For Drinking Water, as Well as Food and Beverage Applications, It is Stronger and More Abrasion Resistant Than Silicone Tubing, But Not as Flexible