USA SEALING
USA SEALING
ZUSA-HT-611
USA SEALING USA SEALING
描述
USA SEALING ZUSA-HT-611
Nylon Tubing For Air, 1/8" Inside Diameter X 3/16" Outside Diameter X 25FT Length, Black Color, This Nylon Tubing is Hard, Yet Flexible and is Often Used For Air Lines
制造商部件号
ZUSA-HT-611
BDI部件号
23742927
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E7%AE%A1%E4%BB%B6/ZUSA-HT-611/p/23742927
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005152956
重量 / Kilogram
0.135
Product Group - BDI
F02192
名称
Tubing
产品明细
Tubing
产品规格
Nylon Tubing For Air, 1/8" Inside Diameter X 3/16" Outside Diameter X 25FT Length, Black Color
详细描述
Nylon Tubing For Air, 1/8" Inside Diameter X 3/16" Outside Diameter X 25FT Length, Black Color, This Nylon Tubing is Hard, Yet Flexible and is Often Used For Air Lines