![54603](/medias/INDXXXXXXXXX-27567729-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTF8aW1hZ2UvanBlZ3xhRGcxTDJnd1pTOHhNRFV3TmprMk9UQTRPREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjM01qbGZNekF3ZURNd01DNXFjR2N8MzNkMzJlMTAzMzQwMDdjNjQ2Y2I3MTEzOTY3MTdiNmIyYWZiMmYzZjFlOGUxYzEwN2FiMDU1NTM1OGI2MWIyZg)
![54603](/medias/INDXXXXXXXXX-27567729-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTF8aW1hZ2UvanBlZ3xhRGcxTDJnd1pTOHhNRFV3TmprMk9UQTRPREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjM01qbGZNekF3ZURNd01DNXFjR2N8MzNkMzJlMTAzMzQwMDdjNjQ2Y2I3MTEzOTY3MTdiNmIyYWZiMmYzZjFlOGUxYzEwN2FiMDU1NTM1OGI2MWIyZg)
KIMBALL MIDWEST
KIMBALL MIDWEST
54603
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 54603
Hose Reel; 50' Hose Length; 1/2" Hose Inside Diameter; PVC; Red; With 1/2" NPT X 3/8" NPT Hose Fitting; Air Fluid; 300PSI Maximum Operating Pressure; Heavy Duty
制造商部件号
54603
BDI部件号
27567729
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/54603/p/27567729
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Reel
关键字串
Hose
重量/磅
51
产品明细
Hose Reel
产品规格
50' Hose Length; 1/2" Hose Inside Diameter; PVC; Red; With 1/2" NPT X 3/8" NPT Hose Fitting; Air Fluid; 300PSI Maximum Operating Pressure; Heavy Duty
详细描述
Hose Reel; 50' Hose Length; 1/2" Hose Inside Diameter; PVC; Red; With 1/2" NPT X 3/8" NPT Hose Fitting; Air Fluid; 300PSI Maximum Operating Pressure; Heavy Duty