https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567753-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MzN8aW1hZ2UvanBlZ3xhR1E1TDJnd1lTOHhNRFV3TmprM01qVTVOREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjM05UTmZNekF3ZURNd01DNXFjR2N8OGE3ZDgwZDRjNDE3OTFmMjdhMjU3Y2YxMjhjNjZhOGIxZWVjNjZkNDg1ZDMwNjQ3MWUxNGVlMWRkZjBiNjQ5Nw
KIMBALL MIDWEST
KIMBALL MIDWEST
54710
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 54710
Hose Assembly; 1/4" Inside Diameter; 25' Minimum Length; Nitrile Tube; Spiral Reinforcement; Nitrile Blend Cover; Red; Air Fluid; 250PSI Maximum Working Pressure; -20 to 160 Degree F Temperature; Industrial Grade
制造商部件号
54710
BDI部件号
27567753
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/54710/p/27567753
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
1/4" Inside Diameter; 25' Minimum Length; Nitrile Tube; Spiral Reinforcement; Nitrile Blend Cover; Red; Air Fluid; 250PSI Maximum Working Pressure; -20 to 160 Degree F Temperature; Industrial Grade
详细描述
Hose Assembly; 1/4" Inside Diameter; 25' Minimum Length; Nitrile Tube; Spiral Reinforcement; Nitrile Blend Cover; Red; Air Fluid; 250PSI Maximum Working Pressure; -20 to 160 Degree F Temperature; Industrial Grade