https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567755-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MTJ8aW1hZ2UvanBlZ3xhR0k0TDJneE55OHhNRFV3TmprM01qa3lNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpjM05UVmZNekF3ZURNd01DNXFjR2N8NGZmMmRjYWM2YjIyNGMyZTg5YTRlYmI0MGJhMzQyNTFmOTBjNDA2MmFkNDdkMmQzYTg0NjE3YzA1NDU4OTM5Ng
KIMBALL MIDWEST
KIMBALL MIDWEST
54852
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 54852
Hose Assembly; 3/8" Inside Diameter; 50' Length; Nitrile Tube; 1 Steel Braid Reinforcement; Nitrile Cover; Black; With 3/8" MNPT Hose Fitting; 6000PSI Maximum Operating Pressure; Upto 275 Degree F Temperature; Pressure Washer
制造商部件号
54852
BDI部件号
27567757
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/54852/p/27567757
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
重量/磅
13.7
产品明细
Hose Assembly
产品规格
3/8" Inside Diameter; 50' Length; Nitrile Tube; 1 Steel Braid Reinforcement; Nitrile Cover; Black; With 3/8" MNPT Hose Fitting; 6000PSI Maximum Operating Pressure; Upto 275 Degree F Temperature; Pressure Washer
详细描述
Hose Assembly; 3/8" Inside Diameter; 50' Length; Nitrile Tube; 1 Steel Braid Reinforcement; Nitrile Cover; Black; With 3/8" MNPT Hose Fitting; 6000PSI Maximum Operating Pressure; Upto 275 Degree F Temperature; Pressure Washer