GATES
GATES
6AB-6FSX-6FSX-54
GATES GATES
描述
GATES 6AB-6FSX-6FSX-54
Hose Assembly; 54" Length; 3/8" Female SAE 45 Degree Flare Swivel X 3/8" Air Brake Swivel with 3/8" Female SAE 45 Degree Flare Swivel Adapter; -40 to 212 Degree F Temperature Range
制造商部件号
6AB-6FSX-6FSX-54
BDI部件号
23184236
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/6AB-6FSX-6FSX-54/p/23184236
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075776147
重量 / Kilogram
0.5
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
54" Length; 3/8" Female SAE 45 Degree Flare Swivel X 3/8" Air Brake Swivel with 3/8" Female SAE 45 Degree Flare Swivel Adapter; -40 to 212 Degree F Temperature Range
详细描述
Hose Assembly; 54" Length; 3/8" Female SAE 45 Degree Flare Swivel X 3/8" Air Brake Swivel with 3/8" Female SAE 45 Degree Flare Swivel Adapter; -40 to 212 Degree F Temperature Range