LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
72036
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 72036
Hose Assembly; Low-Pressure; 1/4" MNPT Thread Connection; 3FT Length; 250PSI Maximum Working Pressure
制造商部件号
72036
BDI部件号
560942
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/72036/p/560942
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.36
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
Low-Pressure; 1/4" MNPT Thread Connection; 3FT Length; 250PSI Maximum Working Pressure
详细描述
Hose Assembly; Low-Pressure; 1/4" MNPT Thread Connection; 3FT Length; 250PSI Maximum Working Pressure