对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

79.014 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391840-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0OHxpbWFnZS9qcGVnfGFEQXlMMmd3WVM4eE1UQXdOakU0T1RVd01qUTVOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEU0TkRCZk16QXdlRE13TUM1cWNHY3w5OTliNmEyYjBlNzZhNjRjOWMxZjliODUwNGZhMTcyZTAyM2ZiYmVhOTFmZDdmYjljNWExOTRhNzQyY2Y5MmE5
18391840 软管组件 

TOPRING TOPRING

79.014

描述

TOPRING 79.014

Hose Assembly; 1/2" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 1/2" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature

制造商部件号

79.014

BDI部件号
18391840

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TOPRING
最低订购量
EAN条码
0774679790141
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
1/2" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 1/2" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
详细描述
Hose Assembly; 1/2" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 1/2" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature