Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80B10-50HCF https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-NPR-R-80B-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNHxpbWFnZS9qcGVnfGFERTVMMmhtWlM4eE1EYzJOak0xTXpjMk1ESTROaTlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlPVUZKZlVsODRNRUpmTXpBd2VETXdNQzVxY0djfDM2MWExNTQ0ZWY5YzhhN2FiY2E0MjhjNzgzMTAyNGE5Nzg5ZTg2MTViYWYzY2RjNWQ0M2JiMTY0NDc1ZGI3YTc
19313606 Hose Assemblies 

DIXON VALVE DIXON VALVE

80B10-50HCF

Description

80B10-50HCF CHEM BOOSTER FIRE HOSE ; POR 1" 50' 800 PSI BW CHR BR NST

Chemical; 1" Inside Diameter; 50FT Length; Red; 1" MNST X 1" FNST; 800 PSI - 55 Bar Operating Pressure

Part #

80B10-50HCF

BDI #
19313606

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
15.663
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1" MNST X 1" FNST
Operating Pressure
800 PSI | 55 Bar
Typical Use
Fire Protection
Inch - Metric
Inch
Other Features
1 Inch NST Brass Coupling | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Chemical
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
34.5
Long Description
Chemical; 1" Inside Diameter; 50FT Length; Red; 1" MNST X 1" FNST; 800 PSI - 55 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh