https://www.bdiexpress.com/medias/INDXXXXXXXXX-25112087-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2MDB8aW1hZ2UvanBlZ3xhRGN6TDJoak5DOHhNREEzTmpVNE1EVXhNVGMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRJd09EZGZNekF3V0RNd01DNXFjR2N8NGQyNWUzNzllZDg2YmU5MmY3ZDc4NGJhMzRjNDJlZWJhYjMwNzE5YWNjNzg5ZjZmYzY1YjI4NTg0NDgyMGU2Yw
BDI APPROVED FL POWR
BDI APPROVED FL POWR
H9666
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR H9666
Hose Assembly; 3/8" Inner Diameter; 10000PSI Operating Pressure; Rubber Material; Heavy Duty; 20000PSI Burst Rating; 3/8"-18 NPTF End Fitting
制造商部件号
H9666
BDI部件号
25112087
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/H9666/p/25112087
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
3/8" Inner Diameter; 10000PSI Operating Pressure; Rubber Material; Heavy Duty; 20000PSI Burst Rating; 3/8"-18 NPTF End Fitting
详细描述
Hose Assembly; 3/8" Inner Diameter; 10000PSI Operating Pressure; Rubber Material; Heavy Duty; 20000PSI Burst Rating; 3/8"-18 NPTF End Fitting