https://www.bdiexpress.com/medias/INDKURASSYXX-HOSE-RED-HS1184-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MjZ8aW1hZ2UvanBlZ3xhR1F3TDJnd05pODVPREExTlRVMk1qRTVPVE0wTDBsT1JFdFZVa0ZUVTFsWVdGOUlUMU5GWDFKRlJGOUlVekV4T0RSZk16QXdlRE13TUM1cWNHY3wwMmYyN2QyNWIyZDYxNzA5ZTJjNzE0NmIwZDFlNWY2MWIwYjljOGM4NDlmNTA5ODhmMDNiYjYyNWVlNjU2M2Yz
KURIYAMA
KURIYAMA
HS1184-04X25
KURIYAMA KURIYAMA
描述
KURIYAMA HS1184-04X25
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.475" Outside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 14 To 150 Deg F Operating Pressure
制造商部件号
HS1184-04X25
BDI部件号
21443380
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/HS1184-04X25/p/21443380
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0822353101216
重量 / Kilogram
0.86
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose Air and Multipurpose
重量/磅
1.9
产品明细
Hose Assembly
产品规格
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.475" Outside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 14 To 150 Deg F Operating Pressure
详细描述
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 0.475" Outside Diameter; 25FT Length; Red; 1/4" MNPT Both Ends; 14 To 150 Deg F Operating Pressure