

DIXON VALVE
DIXON VALVE
M15100RAS
DIXON VALVE DIXON VALVE
Description
M15100RAS COUPLED MILL HOSE ; 1 1/2"X100'
Hydraulic; 1-1/2" Inside Diameter; 100FT Length; White; 1-1/2" MNPSH X 1-1/2" FNPSH; 112 PSI - 8 Bar Operating Pressure
Part #
M15100RAS
BDI #
19324280

Details
393.04800000000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/M15100RAS/p/19324280
Your Price
$ 393.05 / each
$ 393.05 / each BDIExpress
$ 393.05 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
10.24
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
1-1/2" MNPSH X 1-1/2" FNPSH
Operating Temperature Range
-15 To 118 Deg F
Operating Pressure
112 PSI | 8 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
1-1/2 Inch NPSH Aluminum Coupling | Black Liner
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
18
Long Description
Hydraulic; 1-1/2" Inside Diameter; 100FT Length; White; 1-1/2" MNPSH X 1-1/2" FNPSH; 112 PSI - 8 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh