https://www.bdiexpress.com/medias/INDCOIASSYXX-HOSE-DBLU-PU10-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFHTmtMMmhsTUM4NU9EQTFOVFUwTURVM01qUTJMMGxPUkVOUFNVRlRVMWxZV0Y5SVQxTkZYMFJDVEZWZlVGVXhNRjh6TURCNE16QXdMbXB3Wnd8YzMwZmE5ZGJlOTkyMTMyZWZiOGIxZjRlMzhiMmI5MGVkOGQ5M2ViZDA4YmFmYTQyMzliODU1YjExM2U2NGVkMw
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
PU14-10B-B
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS PU14-10B-B
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 3/8" Outside Diameter; 10FT Length; Dark Blue; 1/4" Swivel Both Ends; -40 To 125 Deg F Operating Pressure
制造商部件号
PU14-10B-B
BDI部件号
21482898
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/PU14-10B-B/p/21482898
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292480222
重量 / Kilogram
0.25
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose Air and Multipurpose
产品明细
Hose Assembly
产品规格
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 3/8" Outside Diameter; 10FT Length; Dark Blue; 1/4" Swivel Both Ends; -40 To 125 Deg F Operating Pressure
详细描述
Hose Assembly; Air and Multipurpose; 1/4" Inside Diameter; 3/8" Outside Diameter; 10FT Length; Dark Blue; 1/4" Swivel Both Ends; -40 To 125 Deg F Operating Pressure