

BDI APPROVED FL POWR
BDI APPROVED FL POWR
PX250-06/8MPX/8MPX/6FT
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR PX250-06/8MPX/8MPX/6FT
Hose Assembly; 3/8" Inside Diameter; 0.67" Outside Diameter; 6' Length; 2.6" Bend Radius; Nitrile Tube; Two Braids of High Tensile Steel Wire Reinforcement; Rubber Cover; Black; With Hose Fitting
制造商部件号
PX250-06/8MPX/8MPX/6FT
BDI部件号
27456821
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/PX250-06-8MPX-8MPX-6FT/p/27456821
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
3/8" Inside Diameter; 0.67" Outside Diameter; 6' Length; 2.6" Bend Radius; Nitrile Tube; Two Braids of High Tensile Steel Wire Reinforcement; Rubber Cover; Black; With Hose Fitting
详细描述
Hose Assembly; 3/8" Inside Diameter; 0.67" Outside Diameter; 6' Length; 2.6" Bend Radius; Nitrile Tube; Two Braids of High Tensile Steel Wire Reinforcement; Rubber Cover; Black; With Hose Fitting