

SKF
SKF
VGMD 982-120-041
SKF SKF
描述
SKF VGMD 982-120-041
Hose Assembly; High Pressure; 4MM Diameter; 12MM Bend Radius; 368Bar Permissible Operating Pressure; Steel Galvanized Material
制造商部件号
VGMD 982-120-041
BDI部件号
21984206
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/VGMD-982-120-041/p/21984206
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZXX
名称
Pipe
关键字串
High Pressure
产品明细
Hose Assembly
产品规格
High Pressure; 4MM Diameter; 12MM Bend Radius; 368Bar Permissible Operating Pressure; Steel Galvanized Material
详细描述
Hose Assembly; High Pressure; 4MM Diameter; 12MM Bend Radius; 368Bar Permissible Operating Pressure; Steel Galvanized Material