https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177569-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTF8aW1hZ2UvanBlZ3xhR0ZpTDJobU1DOHhNREk1TkRnM05qQTBOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjMU5qbGZNekF3ZURNd01DNXFjR2N8M2E1N2Y3MjQ3NjgyYTQ0YjgwNjU2ZjM5ZjcyNjM1OTc2NjdmYTcxMjRkYzE4NzkxMWMxOWYwOTI4YjMwNTNiMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177569-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTF8aW1hZ2UvanBlZ3xhR0ZpTDJobU1DOHhNREk1TkRnM05qQTBOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjMU5qbGZNekF3ZURNd01DNXFjR2N8M2E1N2Y3MjQ3NjgyYTQ0YjgwNjU2ZjM5ZjcyNjM1OTc2NjdmYTcxMjRkYzE4NzkxMWMxOWYwOTI4YjMwNTNiMA
BDI APPROVED HOSE
BDI APPROVED HOSE
10040507
BDI APPROVED HOSE BDI APPROVED HOSE
描述
BDI APPROVED HOSE 10040507
Multipurpose Hose; 1-1/4" Inside Diameter; 1.78" Outside Diameter; 10" Minimum Bend Radius; Black EPDM Tube; Four Spiral Textile Cord Reinforcement; Black EPDM Cover; 200PSI Maximum Working Pressure; -40 to 212 Degree F Temperature Range; 200' Standard Length
制造商部件号
10040507
BDI部件号
25177570
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/10040507/p/25177570
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Multipurpose
产品明细
Multipurpose Hose
产品规格
1-1/4" Inside Diameter; 1.78" Outside Diameter; 10" Minimum Bend Radius; Black EPDM Tube; Four Spiral Textile Cord Reinforcement; Black EPDM Cover; 200PSI Maximum Working Pressure; -40 to 212 Degree F Temperature Range; 200' Standard Length
详细描述
Multipurpose Hose; 1-1/4" Inside Diameter; 1.78" Outside Diameter; 10" Minimum Bend Radius; Black EPDM Tube; Four Spiral Textile Cord Reinforcement; Black EPDM Cover; 200PSI Maximum Working Pressure; -40 to 212 Degree F Temperature Range; 200' Standard Length

