LEGRIS
LEGRIS
1040H69 01
LEGRIS LEGRIS
描述
LEGRIS 1040H69 01
Hose; 3/4" Inside Diameter; 1.062" Outside Diameter; 40M Length; NBR; Black; 232 PSI Pressure; -4 To 212 Deg F Operating Temperature
制造商部件号
1040H69 01
BDI部件号
20527017
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/1040H69-01/p/20527017
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.5
Product Group - BDI
F02192
名称
Hose
产品明细
Hose
产品规格
3/4" Inside Diameter; 1.062" Outside Diameter; 40M Length; NBR; Black; 232 PSI Pressure; -4 To 212 Deg F Operating Temperature
详细描述
Hose; 3/4" Inside Diameter; 1.062" Outside Diameter; 40M Length; NBR; Black; 232 PSI Pressure; -4 To 212 Deg F Operating Temperature
