LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
111-35114-1 50m
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 111-35114-1 50m
Hose; High Pressure; Plastic Material; 8.6MM X 2.3MM Size; 350 Bar Maximum Operating Pressure; -40 To 70 Deg C Temperature Range
制造商部件号
111-35114-1 50m
BDI部件号
562519
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/111-35114-1-50m/p/562519
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.542
Product Group - BDI
F02192
名称
Hose
产品明细
Hose
产品规格
High Pressure; Plastic Material; 8.6MM X 2.3MM Size; 350 Bar Maximum Operating Pressure; -40 To 70 Deg C Temperature Range
详细描述
Hose; High Pressure; Plastic Material; 8.6MM X 2.3MM Size; 350 Bar Maximum Operating Pressure; -40 To 70 Deg C Temperature Range