GATES
GATES
22025
GATES GATES
描述
GATES 22025
Hose; Coolant Type of Hose; 1.75" X 2" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 37.1 Inch Length
制造商部件号
22025
BDI部件号
20898564
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/22025/p/20898564
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053219647
重量 / Kilogram
0.005
Product Group - BDI
F02192
名称
Hose
关键字串
Coolant
产品明细
Hose
产品规格
Coolant Type of Hose; 1.75" X 2" Inside Diameter
详细描述
Hose; Coolant Type of Hose; 1.75" X 2" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 37.1 Inch Length