GATES
GATES
23209
GATES GATES
描述
GATES 23209
Hose; Air Intake Type of Hose; 5" Inside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black Color; -40 Deg F To 225 Deg F Operating Temperature Range; Heat And Oil-Resistant; Air Cleaner-To-Engine Connections And Other Ducting Typical Use; 6 Inch Length; Packaging Type Box
制造商部件号
23209
BDI部件号
20904888
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/23209/p/20904888
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053028805
重量 / Kilogram
0.005
Product Group - BDI
F02192
名称
Hose
关键字串
Air Intake
产品明细
Hose
产品规格
Air Intake Type of Hose; 5" Inside Diameter
详细描述
Hose; Air Intake Type of Hose; 5" Inside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black Color; -40 Deg F To 225 Deg F Operating Temperature Range; Heat And Oil-Resistant; Air Cleaner-To-Engine Connections And Other Ducting Typical Use; 6 Inch Length; Packaging Type Box