GATES
GATES
26253
GATES GATES
描述
GATES 26253
Hose; Turbocharger Type of Hose; 2.087" Inside Diameter; Silicone Inner Material; Silicone Outer Material; Black Color; Vehicle Typical Use; 191 MM Length
制造商部件号
26253
BDI部件号
20892064
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/26253/p/20892064
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075609513
重量 / Kilogram
0.005
Product Group - BDI
F02192
名称
Hose
关键字串
Turbocharger
产品明细
Hose
产品规格
Turbocharger Type of Hose; 2.087" Inside Diameter
详细描述
Hose; Turbocharger Type of Hose; 2.087" Inside Diameter; Silicone Inner Material; Silicone Outer Material; Black Color; Vehicle Typical Use; 191 MM Length