https://www.bdiexpress.com/medias/INDGATHOSEXX-4284-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2Nzh8aW1hZ2UvanBlZ3xhRGRrTDJneU9TOHhNRE0xTlRFM05qRTNOelk1TkM5SlRrUkhRVlJJVDFORldGaGZOREk0TkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YjM3MzEwYjY0N2YxNWIxYzg3MzY5NTUxNDJmMjliMjAzOWMzMWZjNTA5NjMwODRlMjM3MTYwZDQ5ZWE3ODU0Ng
https://www.bdiexpress.com/medias/INDGATHOSEXX-4284-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2Nzh8aW1hZ2UvanBlZ3xhRGRrTDJneU9TOHhNRE0xTlRFM05qRTNOelk1TkM5SlRrUkhRVlJJVDFORldGaGZOREk0TkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YjM3MzEwYjY0N2YxNWIxYzg3MzY5NTUxNDJmMjliMjAzOWMzMWZjNTA5NjMwODRlMjM3MTYwZDQ5ZWE3ODU0Ng
GATES
GATES
26509
GATES GATES
描述
GATES 26509
Hose; Engine Coolant/Water Type of Hose; 2" Inside Diameter; 2.34" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black with Green Stripe Color; -40 Deg C To 125 Deg C Operating Temperature Range; 25 PSI; 2 Bar Operating Pressure; General Industrial Typical Use; Burst Pressure 100 PSI; 15 Inch HG Vacuum Rating; Bend Radius 6 Inch; With Embedded Wire; 368 MM Length
制造商部件号
26509
BDI部件号
20902196
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/26509/p/20902196
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0072053064797
重量 / Kilogram
0.005
Product Group - BDI
F02192
名称
Hose
关键字串
Engine Coolant/Water
产品明细
Hose
产品规格
Engine Coolant/Water Type of Hose; 2" Inside Diameter; 2.34" Outside Diameter
详细描述
Hose; Engine Coolant/Water Type of Hose; 2" Inside Diameter; 2.34" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black with Green Stripe Color; -40 Deg C To 125 Deg C Operating Temperature Range; 25 PSI; 2 Bar Operating Pressure; General Industrial Typical Use; Burst Pressure 100 PSI; 15 Inch HG Vacuum Rating; Bend Radius 6 Inch; With Embedded Wire; 368 MM Length
