

CONTINENTAL
CONTINENTAL
2INX20FT SPIRAFLEX VACUUM
CONTINENTAL CONTINENTAL
描述
CONTINENTAL 2INX20FT SPIRAFLEX VACUUM
Vacuum Hose; Spiraflex; 2" Inner Diameter; 20FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
制造商部件号
2INX20FT SPIRAFLEX VACUUM
BDI部件号
24574364
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/2INX20FT-SPIRAFLEX-VACUUM/p/24574364
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0037256503115
重量 / Kilogram
0.191
Product Group - BDI
F02192
名称
Hose
关键字串
Vacuum
产品明细
Vacuum Hose
产品规格
Spiraflex; 2" Inner Diameter; 20FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
详细描述
Vacuum Hose; Spiraflex; 2" Inner Diameter; 20FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement