CONTINENTAL
CONTINENTAL
3IN SPIRAFLEX PU VAPOR RECOVERY SW
CONTINENTAL CONTINENTAL
描述
CONTINENTAL 3IN SPIRAFLEX PU VAPOR RECOVERY SW
Vapor Recovery Hose; Spiraflex; 3" Inner Diameter; 3.41" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 20PSI Working Pressure
制造商部件号
3IN SPIRAFLEX PU VAPOR RECOVERY SW
BDI部件号
424362
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/3IN-SPIRAFLEX-PU-VAPOR-RECOVERY-SW/p/424362
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0037256234873
重量 / Kilogram
0.369
Product Group - BDI
F02192
名称
Hose
关键字串
Vapor Recovery
产品明细
Vapor Recovery Hose
产品规格
Spiraflex; 3" Inner Diameter; 3.41" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 20PSI Working Pressure
详细描述
Vapor Recovery Hose; Spiraflex; 3" Inner Diameter; 3.41" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 20PSI Working Pressure