CONTINENTAL
CONTINENTAL
4IN SPIRAFLEX AIR SEEDER
CONTINENTAL CONTINENTAL
描述
CONTINENTAL 4IN SPIRAFLEX AIR SEEDER
Air Seeder Hose; Spiraflex; 4" Inner Diameter; 4.5" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 27PSI Working Pressure
制造商部件号
4IN SPIRAFLEX AIR SEEDER
BDI部件号
423942
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/4IN-SPIRAFLEX-AIR-SEEDER/p/423942
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0037256036033
重量 / Kilogram
0.707
Product Group - BDI
F02192
名称
Hose
关键字串
Air Seeder
产品明细
Air Seeder Hose
产品规格
Spiraflex; 4" Inner Diameter; 4.5" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 27PSI Working Pressure
详细描述
Air Seeder Hose; Spiraflex; 4" Inner Diameter; 4.5" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 27PSI Working Pressure