CONTINENTAL
CONTINENTAL
4IN SPIRAFLEX PU VAPOR RECOVERY W/O SW
CONTINENTAL CONTINENTAL
描述
CONTINENTAL 4IN SPIRAFLEX PU VAPOR RECOVERY W/O SW
Vapor Recovery Hose; Spiraflex; 4" Inner Diameter; 4.51" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 15PSI Working Pressure
制造商部件号
4IN SPIRAFLEX PU VAPOR RECOVERY W/O SW
BDI部件号
424365
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/4IN-SPIRAFLEX-PU-VAPOR-RECOVERY-W-O-SW/p/424365
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0037256219627
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Vapor Recovery
产品明细
Vapor Recovery Hose
产品规格
Spiraflex; 4" Inner Diameter; 4.51" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 15PSI Working Pressure
详细描述
Vapor Recovery Hose; Spiraflex; 4" Inner Diameter; 4.51" Outer Diameter; Transparent Polyurethane Material; Red Color; Rigid Pliovic Helix Reinforcement; 15PSI Working Pressure


