

BDI APPROVED HOSE
BDI APPROVED HOSE
500512230
BDI APPROVED HOSE BDI APPROVED HOSE
描述
BDI APPROVED HOSE 500512230
Spray Hose; 1-1/2" Inside Diameter; Black EPDM Synthetic Rubber Tube; Four Spiral Synthetic Yarn Reinforcement; Black EPDM Synthetic Rubber Cover; 200PSI Maximum Working Pressure; -40 to 210 Degree F Temperature Range; 400' Standard Length
制造商部件号
500512230
BDI部件号
25178121
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/500512230/p/25178121
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Spray
产品明细
Spray Hose
产品规格
1-1/2" Inside Diameter; Black EPDM Synthetic Rubber Tube; Four Spiral Synthetic Yarn Reinforcement; Black EPDM Synthetic Rubber Cover; 200PSI Maximum Working Pressure; -40 to 210 Degree F Temperature Range; 400' Standard Length
详细描述
Spray Hose; 1-1/2" Inside Diameter; Black EPDM Synthetic Rubber Tube; Four Spiral Synthetic Yarn Reinforcement; Black EPDM Synthetic Rubber Cover; 200PSI Maximum Working Pressure; -40 to 210 Degree F Temperature Range; 400' Standard Length