PARKER
PARKER
821FR-4-BLK-RL 1/4 BLK PUSHLOK-350P
PARKER PARKER
描述
PARKER 821FR-4-BLK-RL 1/4 BLK PUSHLOK-350P
Multipurpose Hose; 1/4" Inside Diameter; 1/2" Outside Diameter; Black; 350 PSI | 24.1 Bar Operating Pressure; -40 To 212 Deg F Operating Temperature
制造商部件号
821FR-4-BLK-RL 1/4 BLK PUSHLOK-350P
BDI部件号
27633537
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/821FR-4-BLK-RL-1-4-BLK-PUSHLOK-350P/p/27633537
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Multipurpose
产品明细
Multipurpose Hose
产品规格
1/4" Inside Diameter; 1/2" Outside Diameter; Black; 350 PSI | 24.1 Bar Operating Pressure; -40 To 212 Deg F Operating Temperature
详细描述
Multipurpose Hose; 1/4" Inside Diameter; 1/2" Outside Diameter; Black; 350 PSI | 24.1 Bar Operating Pressure; -40 To 212 Deg F Operating Temperature
