https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456681-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4Njl8aW1hZ2UvanBlZ3xhR0kwTDJnM1ppOHhNRFF4T0RFMU16WTROVEF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZMk9ERmZNekF3ZURNd01DNXFjR2N8YmM3ODhjYTI0OTM3MTlmZGMxZTAwNzM3ZGRmZWY4ODgxODI1YmM2NmJiNGJkZTBlNGEzNDhhZWFhNDkzNTFlNA
BDI APPROVED FL POWR
BDI APPROVED FL POWR
Airflex d80 D90mm szívótömlő 4500 080000
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR Airflex d80 D90mm szívótömlő 4500 080000
Ducting Hose; 80MM Inside Diameter; 90MM Outside Diameter; PVC; Gray; Embedded Spiral of Rigid PVC Inside Smooth/Outside Corrugated; 0.4Bar Vacuum Pressure; -15 to 60 Degree C Temperature
制造商部件号
Airflex d80 D90mm szívótömlő 4500 080000
BDI部件号
27456681
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/Airflex-d80-D90mm-sz%C3%ADv%C3%B3t%C3%B6ml%C5%91-4500-080000/p/27456681
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.9
Product Group - BDI
F02192
名称
Hose
关键字串
Ducting
产品明细
Ducting Hose
产品规格
80MM Inside Diameter; 90MM Outside Diameter; PVC; Gray; Embedded Spiral of Rigid PVC Inside Smooth/Outside Corrugated; 0.4Bar Vacuum Pressure; -15 to 60 Degree C Temperature
详细描述
Ducting Hose; 80MM Inside Diameter; 90MM Outside Diameter; PVC; Gray; Embedded Spiral of Rigid PVC Inside Smooth/Outside Corrugated; 0.4Bar Vacuum Pressure; -15 to 60 Degree C Temperature