对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

G451TC04-B https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567709-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1MXxpbWFnZS9qcGVnfGFEYzBMMmhpTkM4eE1EVXdOamsyTnpVME56a3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamMzTURsZk16QXdlRE13TUM1cWNHY3xmYmI0N2QzYmI5ODU2ZTRlNjNkYjAyOTRhZDg0YmFjYmY2NzNkYjdmYzMxMmJiMjI0ZDgxMjA5NzhkYjBkOWNm
27567709 软管 

KIMBALL MIDWEST KIMBALL MIDWEST

G451TC04-B

描述

KIMBALL MIDWEST G451TC04-B

Hydraulic Hose; 1/4" Inside Diameter; 17/32" Outside Diameter; 500' Length; 2" Minimum Bend Radius; Nitrile Tube; 1 Braid Steel Wire Reinforcement; Tough Cover; Black; 3000PSI Maximum Operating Pressure; -40 to 212 Degree F Operating Temperature

制造商部件号

G451TC04-B

BDI部件号
27567709

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
KIMBALL MIDWEST
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Hydraulic
产品明细
Hydraulic Hose
产品规格
1/4" Inside Diameter; 17/32" Outside Diameter; 500' Length; 2" Minimum Bend Radius; Nitrile Tube; 1 Braid Steel Wire Reinforcement; Tough Cover; Black; 3000PSI Maximum Operating Pressure; -40 to 212 Degree F Operating Temperature
详细描述
Hydraulic Hose; 1/4" Inside Diameter; 17/32" Outside Diameter; 500' Length; 2" Minimum Bend Radius; Nitrile Tube; 1 Braid Steel Wire Reinforcement; Tough Cover; Black; 3000PSI Maximum Operating Pressure; -40 to 212 Degree F Operating Temperature