https://www.bdiexpress.com/medias/INDXXXXXXXXX-27567709-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU1MXxpbWFnZS9qcGVnfGFEYzBMMmhpTkM4eE1EVXdOamsyTnpVME56a3pOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOamMzTURsZk16QXdlRE13TUM1cWNHY3xmYmI0N2QzYmI5ODU2ZTRlNjNkYjAyOTRhZDg0YmFjYmY2NzNkYjdmYzMxMmJiMjI0ZDgxMjA5NzhkYjBkOWNm
KIMBALL MIDWEST
KIMBALL MIDWEST
G451TC10-B
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST G451TC10-B
Hydraulic Hose; 5/8" Inside Diameter; 15/16" Outside Diameter; 250' Length; 5" Minimum Bend Radius; Nitrile Tube; 2 Braid Steel Wire Reinforcement; Tough Cover; Black; 3000PSI Maximum Operating Pressure; -40 to 212 Degree F Operating Temperature
制造商部件号
G451TC10-B
BDI部件号
27567712
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/G451TC10-B/p/27567712
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Hydraulic
产品明细
Hydraulic Hose
产品规格
5/8" Inside Diameter; 15/16" Outside Diameter; 250' Length; 5" Minimum Bend Radius; Nitrile Tube; 2 Braid Steel Wire Reinforcement; Tough Cover; Black; 3000PSI Maximum Operating Pressure; -40 to 212 Degree F Operating Temperature
详细描述
Hydraulic Hose; 5/8" Inside Diameter; 15/16" Outside Diameter; 250' Length; 5" Minimum Bend Radius; Nitrile Tube; 2 Braid Steel Wire Reinforcement; Tough Cover; Black; 3000PSI Maximum Operating Pressure; -40 to 212 Degree F Operating Temperature