WEATHERHEAD
WEATHERHEAD
H11504
WEATHERHEAD WEATHERHEAD
描述
WEATHERHEAD H11504
Air Hose; H115 Series Boston Performer II Oil Resistant General Purpose Hose; 1/4" Inside Diameter; 19/32" Outside Diameter; 3" Minimum Bend Radius; 300 PSI Working Pressure; 1200 PSI Minimum Burst Pressure; Air/Water; Vinyl Nitrile Cover; Nitrile Inner Tube; Multi Fiber Braids Reinforcement; Temperature Range -40 Deg F to +180 Deg F; Medium oil resistant; water. Ideal for pneumatic tool operation
制造商部件号
H11504
BDI部件号
21572747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/H11504/p/21572747
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0725975011065
重量 / Kilogram
0.07
Product Group - BDI
F02192
名称
Hose
关键字串
Air
产品明细
Air Hose
产品规格
H115 Series Boston Performer II Oil Resistant General Purpose Hose; 1/4" Inside Diameter; 19/32" Outside Diameter; 3" Minimum Bend Radius; 300 PSI Working Pressure; 1200 PSI Minimum Burst Pressure; Air/Water; Vinyl Nitrile Cover; Nitrile Inner Tube; Multi Fiber Braids Reinforcement; Temperature Range -40 Deg F to +180 Deg F; Medium oil resistant; water. Ideal for pneumatic tool operation
详细描述
Air Hose; H115 Series Boston Performer II Oil Resistant General Purpose Hose; 1/4" Inside Diameter; 19/32" Outside Diameter; 3" Minimum Bend Radius; 300 PSI Working Pressure; 1200 PSI Minimum Burst Pressure; Air/Water; Vinyl Nitrile Cover; Nitrile Inner Tube; Multi Fiber Braids Reinforcement; Temperature Range -40 Deg F to +180 Deg F; Medium oil resistant; water. Ideal for pneumatic tool operation