https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144335-300X300.jpg?context=bWFzdGVyfHJvb3R8NDk1OXxpbWFnZS9qcGVnfGFHWTNMMmczTXk4eE1ERTBNakEwTVRVM01UTTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFF6TXpWZk16QXdXRE13TUM1cWNHY3wwNGE4Y2QyNTU3MmM3OGJhYzk4MTdhMmJlNTMwYzc2NTA5NzMwNjMzNmUxZDVhZmI0OTY2NDU0NDU3NDVlOWE2
WEATHERHEAD
WEATHERHEAD
H198208RD-600R
WEATHERHEAD WEATHERHEAD
描述
WEATHERHEAD H198208RD-600R
Air Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; 600' Length; Synthetic Rubber Inner Tube; 4 Spiral Textile Reinforcement; Synthetic Rubber Cover; 20" Minimum Bend Radius; Red; Multipurpose
制造商部件号
H198208RD-600R
BDI部件号
25144335
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/H198208RD-600R/p/25144335
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0639789264305
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Air
产品明细
Air Hose
产品规格
1/2" Inside Diameter; 7/8" Outside Diameter; 600' Length; Synthetic Rubber Inner Tube; 4 Spiral Textile Reinforcement; Synthetic Rubber Cover; 20" Minimum Bend Radius; Red; Multipurpose
详细描述
Air Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; 600' Length; Synthetic Rubber Inner Tube; 4 Spiral Textile Reinforcement; Synthetic Rubber Cover; 20" Minimum Bend Radius; Red; Multipurpose