KIMBALL MIDWEST
KIMBALL MIDWEST
H24308
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST H24308
Hydraulic Hose; Medium Pressure; 1/2" Inside Diameter; 41/64" Outside Diameter; 50' Length; 1750PSI; Teflon Tube; Single Stainless Steel Braid Reinforcement; 6-1/2" Minimum Bend Radius; -65 to 450 Deg F Temperature Range
制造商部件号
H24308
BDI部件号
22073455
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/H24308/p/22073455
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Hydraulic
产品明细
Hydraulic Hose
产品规格
Medium Pressure; 1/2" Inside Diameter; 41/64" Outside Diameter; 50' Length; 1750PSI; Teflon Tube; Single Stainless Steel Braid Reinforcement; 6-1/2" Minimum Bend Radius; -65 to 450 Deg F Temperature Range
详细描述
Hydraulic Hose; Medium Pressure; 1/2" Inside Diameter; 41/64" Outside Diameter; 50' Length; 1750PSI; Teflon Tube; Single Stainless Steel Braid Reinforcement; 6-1/2" Minimum Bend Radius; -65 to 450 Deg F Temperature Range