WEATHERHEAD
WEATHERHEAD
H42504
WEATHERHEAD WEATHERHEAD
描述
WEATHERHEAD H42504
H425 Series High Pressure Hydraulic Hose; 1/4" Inside Diameter; 19/32" Outside Diameter; 4" Minimum Bend Radius; 5000 PSI Working Pressure; 20000 PSI Minimum Burst Pressure; SAE 100R2 TYPE AT; Neoprene Cover; Nitrile Inner Tube; 2 Steel Braid Reinforcement; Temperature Range -40 Deg F to +212 Deg F; Most commonly used for high pressure lines on off road construction equipment; farm equipment and other high pressure Applications
制造商部件号
H42504
BDI部件号
21464841
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/H42504/p/21464841
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.04
Product Group - BDI
F02172
名称
Hose
关键字串
Hydraulic
产品明细
Hydraulic Hose
产品规格
H425 Series High Pressure Hydraulic Hose; 1/4" Inside Diameter; 19/32" Outside Diameter; 4" Minimum Bend Radius; 5000 PSI Working Pressure; 20000 PSI Minimum Burst Pressure; SAE 100R2 TYPE AT; Neoprene Cover; Nitrile Inner Tube; 2 Steel Braid Reinforcement; Temperature Range -40 Deg F to +212 Deg F; Most commonly used for high pressure lines on off road construction equipment; farm equipment and other high pressure Applications
详细描述
H425 Series High Pressure Hydraulic Hose; 1/4" Inside Diameter; 19/32" Outside Diameter; 4" Minimum Bend Radius; 5000 PSI Working Pressure; 20000 PSI Minimum Burst Pressure; SAE 100R2 TYPE AT; Neoprene Cover; Nitrile Inner Tube; 2 Steel Braid Reinforcement; Temperature Range -40 Deg F to +212 Deg F; Most commonly used for high pressure lines on off road construction equipment; farm equipment and other high pressure Applications


