

KIMBALL MIDWEST
KIMBALL MIDWEST
K06920-100
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST K06920-100
Truck Hose; 1-1/8" Inside Diameter; 1-1/2" Outside Diameter; 100' Length; 9" Minimum Bend Radius; 625PSI Maximum Operating Pressure; Nitrile Tube; 1 Fiber Braid/1 Steel Braid Reinforcement; Black Textile Braid Cover; -40 to 212 Degree F Operating Temperature
制造商部件号
K06920-100
BDI部件号
27567769
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/K06920-100/p/27567769
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Truck
产品明细
Truck Hose
产品规格
1-1/8" Inside Diameter; 1-1/2" Outside Diameter; 100' Length; 9" Minimum Bend Radius; 625PSI Maximum Operating Pressure; Nitrile Tube; 1 Fiber Braid/1 Steel Braid Reinforcement; Black Textile Braid Cover; -40 to 212 Degree F Operating Temperature
详细描述
Truck Hose; 1-1/8" Inside Diameter; 1-1/2" Outside Diameter; 100' Length; 9" Minimum Bend Radius; 625PSI Maximum Operating Pressure; Nitrile Tube; 1 Fiber Braid/1 Steel Braid Reinforcement; Black Textile Braid Cover; -40 to 212 Degree F Operating Temperature