https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128491-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MTJ8aW1hZ2UvanBlZ3xhREpoTDJneE1DOHhNREUwTVRrME1UVTJNelF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnME9URmZNekF3V0RNd01DNXFjR2N8NGRjZGMxMDk4YmY4YmM1MDY2OTk2YzQzZDQ3ZGMzMjY1ZWZiMWE3ZDhiMGI0ZWRjOWU1N2M3MGEwNjJmNTNiMg
BDI APPROVED FL POWR
BDI APPROVED FL POWR
LB508
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR LB508
Twin Welding Hose; 3/8" Size; 50' Length; Red/Green Color; B-B Connection Type; Synthetic Rubber Material; 40 to 212 Degree F Operating Temperature
制造商部件号
LB508
BDI部件号
25128491
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/LB508/p/25128491
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Twin
产品明细
Twin Welding Hose
产品规格
3/8" Size; 50' Length; Red/Green Color; B-B Connection Type; Synthetic Rubber Material; 40 to 212 Degree F Operating Temperature
详细描述
Twin Welding Hose; 3/8" Size; 50' Length; Red/Green Color; B-B Connection Type; Synthetic Rubber Material; 40 to 212 Degree F Operating Temperature