对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

N14-12B https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-N12-12B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDl8aW1hZ2UvanBlZ3xhRGxoTDJnd055OHhNRFExTURZd05EWTFORFl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWDA0eE1sOHhNa0pmTXpBd2VETXdNQzVxY0djfGU4NzdjODk2MzZkM2Q0YTY3YzdiMTQyZTQyYzg2ZjExZWM2ODljMzk1NWNlY2FkYTNiNmI3ZjE0MThiOGUwYTI
21470337 软管 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

N14-12B

描述

COILHOSE PNEUMATICS N14-12B

Air Hose; Yellow Color; Male/ Male Connection Type; 1/4" Fitting Size; 2 X Swivel Fitting Type; 12FT Hose Length; 1/4" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material

制造商部件号

N14-12B

BDI部件号
21470337

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292274753
重量 / Kilogram
0.15
Product Group - BDI
F02192
名称
Hose
关键字串
Air
重量/磅
0.51
产品明细
Air Hose
产品规格
Yellow Color; Male/ Male Connection Type; 1/4" Fitting Size; 2 X Swivel Fitting Type; 12FT Hose Length; 1/4" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material
详细描述
Air Hose; Yellow Color; Male/ Male Connection Type; 1/4" Fitting Size; 2 X Swivel Fitting Type; 12FT Hose Length; 1/4" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material