对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

N38-254 https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-N12-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTJ8aW1hZ2UvanBlZ3xhR0ZrTDJoak5pOHhNRFExTURZd01UVTBNVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWDA0eE1sODFNRjh6TURCNE16QXdMbXB3Wnd8YzU1NTg1MDVjOTEzYzFkY2JmY2ExYmVkNDRhZGRiOTE1MmUzMzllOWNhMzdkY2EzM2M5NzNkZDFiYWIxMmFlNg
22202962 软管 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

N38-254

描述

COILHOSE PNEUMATICS N38-254

Air Hose; Yellow Color; Male/Male Connection Type; 1/4" Fitting Size; 2 Rigid Fitting Type; 25FT Hose Length; 3/8" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material

制造商部件号

N38-254

BDI部件号
22202962

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292277488
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Air
重量/磅
1.04
产品明细
Air Hose
产品规格
Yellow Color; Male/Male Connection Type; 1/4" Fitting Size; 2 Rigid Fitting Type; 25FT Hose Length; 3/8" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material
详细描述
Air Hose; Yellow Color; Male/Male Connection Type; 1/4" Fitting Size; 2 Rigid Fitting Type; 25FT Hose Length; 3/8" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material