对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PR12-25B-B https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-PR12-25B-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTF8aW1hZ2UvanBlZ3xhRE15TDJoa1lpOHhNRFExTURZd05qWTFNelEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWDFCU01USmZNalZDWDBKZk16QXdlRE13TUM1cWNHY3w2YWY5ZTViNGM1MzM5Y2RjYTU5ZTEwNjMzZjYzYjRkYzIzMzZmMDIwYmY2MWRmMzYwNGI3NGZjNWJhMzFhMWJm
21482878 软管 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

PR12-25B-B

描述

COILHOSE PNEUMATICS PR12-25B-B

Air Hose; Dark Blue Color; Male/Male Connection Type; 1/2" Fitting Size; 2 Swivel Fitting Type; 25FT Hose Length; 0.467" Inner Diameter; 3/4" Nominal Outside Diameter; Polyurethane Tube Material

制造商部件号

PR12-25B-B

BDI部件号
21482878

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292442626
重量 / Kilogram
1.81
Product Group - BDI
F02192
名称
Hose
关键字串
Air
重量/磅
4.6
产品明细
Air Hose
产品规格
Dark Blue Color; Male/Male Connection Type; 1/2" Fitting Size; 2 Swivel Fitting Type; 25FT Hose Length; 0.467" Inner Diameter; 3/4" Nominal Outside Diameter; Polyurethane Tube Material
详细描述
Air Hose; Dark Blue Color; Male/Male Connection Type; 1/2" Fitting Size; 2 Swivel Fitting Type; 25FT Hose Length; 0.467" Inner Diameter; 3/4" Nominal Outside Diameter; Polyurethane Tube Material