https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-PR14-20A-T-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzOHxpbWFnZS9qcGVnfGFEaGtMMmhpWWk4eE1EUTFNRFl3TnpZd016YzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UWTJYMUJTTVRSZk1qQkJYMVJmTXpBd2VETXdNQzVxY0djfDM3YWI3YmQ3YWVlNzg1OTNkN2IwZDU2YzY5YWJjZjVjNWE2ODM2YTA4ZWQ2MzljMWM3NmFlOGEwZTY0YmJjZGM
COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
PR14-20A-T
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS PR14-20A-T
Air Hose; Transparent Blue Color; Male/Male Connection Type; 1/4" Fitting Size; Swivel and Rigid Fitting Type; 20FT Hose Length; 1/4" Inner Diameter; 3/8" Nominal Outside Diameter; Polyurethane Tube Material
制造商部件号
PR14-20A-T
BDI部件号
22202150
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/PR14-20A-T/p/22202150
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292449649
重量 / Kilogram
0.41
Product Group - BDI
F02192
名称
Hose
关键字串
Air
重量/磅
0.74
产品明细
Air Hose
产品规格
Transparent Blue Color; Male/Male Connection Type; 1/4" Fitting Size; Swivel and Rigid Fitting Type; 20FT Hose Length; 1/4" Inner Diameter; 3/8" Nominal Outside Diameter; Polyurethane Tube Material
详细描述
Air Hose; Transparent Blue Color; Male/Male Connection Type; 1/4" Fitting Size; Swivel and Rigid Fitting Type; 20FT Hose Length; 1/4" Inner Diameter; 3/8" Nominal Outside Diameter; Polyurethane Tube Material