

SCHMALZ VACUUM COMP.
SCHMALZ VACUUM COMP.
VSL-34-25-PVC-DS
SCHMALZ VACUUM COMP. SCHMALZ VACUUM COMP.
描述
SCHMALZ VSL-34-25-PVC-DS ; 气动元件/软管
Vacuum Hose; 25MM Inside Diameter; 34MM Outside Diameter; 50M Length Maximum; PVC With Wire Spiral Material; 95MM Bending Radius Minimum; -0.85 to 4BAR Pressure Range; -15 to 65 Degree C Operating Temperature
制造商部件号
SCHMALZ VSL-34-25-PVC-DS
BDI部件号
25125985
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/VSL-34-25-PVC-DS/p/25125985
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Vacuum
产品明细
Vacuum Hose
产品规格
25MM Inside Diameter; 34MM Outside Diameter; 50M Length Maximum; PVC With Wire Spiral Material; 95MM Bending Radius Minimum; -0.85 to 4BAR Pressure Range; -15 to 65 Degree C Operating Temperature
详细描述
Vacuum Hose; 25MM Inside Diameter; 34MM Outside Diameter; 50M Length Maximum; PVC With Wire Spiral Material; 95MM Bending Radius Minimum; -0.85 to 4BAR Pressure Range; -15 to 65 Degree C Operating Temperature