USA SEALING
USA SEALING
ZUSA-TF-VAC-101
USA SEALING USA SEALING
描述
USA SEALING ZUSA-TF-VAC-101
Flexible Hose For Vacuum Fitting, 24" Length, 1" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings
制造商部件号
ZUSA-TF-VAC-101
BDI部件号
23745840
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/ZUSA-TF-VAC-101/p/23745840
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005174583
重量 / Kilogram
0.315
Product Group - BDI
F02192
名称
Hose
关键字串
Flexible
产品明细
Flexible Hose
产品规格
Flexible Hose For Vacuum Fitting, 24" Length, 1" Tube
详细描述
Flexible Hose For Vacuum Fitting, 24" Length, 1" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings